Timken Tapered Roller Bearing 59200
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 104.78 mm |
Width | 36.51 mm |
Logistics dimensions (L x W x H) | 36,513x76,518x76,518 mm |
---|---|
Logistic Weight | 873 g |
Packaged dimensions (D x W x H) | 45,466x100,584x100,584 mm |
Inner diameter | 50.8 mm |
Outer diameter | 104.78 mm |
Width | 36.51 mm |
Bearing Clearance | CN |
Series | 59200 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days