Tapered roller bearing Timken 55444D, Outer diameter: 112.712 mm | Inner diameter: 52.388 mm | Width: 46.038 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:55444D
Rubix:106A1069
Manufacturer :100042709
EAN:0053893335353







Technical specifications
| Inner diameter | 52.388 mm |
|---|---|
| Outer diameter | 112.712 mm |
| Width | 46.038 mm |
Product details : TIMKEN 55444D-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,038x112,713x112,713 mm |
|---|---|
| Logistic Weight | 1089 g |
| Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
| Package weight | 1089,1 g |
| Inner diameter | 52.388 mm |
| Outer diameter | 112.712 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Weight | 2.702 kg |
| Series | 55000 |
| Total bearing width | 46.038 mm |
| Basic dynamic load, radial - Cr | 56900 N |
Show UNSPSC/ECL@SS
£ 256.13 excl. VAT
/ Each
£ 307.36 incl. VAT
- Delivery usually within ( 7 ) days