Tapered roller bearing SKF 32934, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 41.06 mm
Roller bearing Tapered radial Single row - metric standard
See technical informationReferences
SKF:32934
Rubix:104A9270
Manufacturer :38102
EAN:7316577006202

Product details : SKF HRA+ MET TAPER BRG 32934
Roller bearing Tapered radial Single row - metric standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,06x230x230 mm |
|---|---|
| Logistic Weight | 4542 g |
| Inner diameter | 170 mm |
| Outer diameter | 230 mm |
| Width | 41.06 mm |
| Bearing Clearance | cn |
| Series | 329 |
| Material | bearing steel |
| Reference speed | 1900 rpm |
| Limit speed | 2800 rpm |
| Basic static load, radial - C0r | 585000 N |
| Basic dynamic load, radial - Cr | 286000 N |
Show UNSPSC/ECL@SS
£ 503.13 excl. VAT
/ Each
£ 603.76 incl. VAT
- Delivery usually within ( 3 ) days
