Tapered roller bearing Timken LM48548/LM48510, Outer diameter: 65.088 mm | Inner diameter: 34.925 mm | Width: 18.288 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:LM48548/LM48510
Rubix:81146422
Manufacturer :100076649
EAN:0053893081052






Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 65.088 mm |
| Width | 18.288 mm |
Documents
Product details : TIMKEN LM48548-99401 TAPERED ROLLER BEARING
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
•Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x28x73 mm |
|---|---|
| Logistic Weight | 240 g |
| Packaged dimensions (D x W x H) | 73x28x73 mm |
| Package weight | 240 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 65.088 mm |
| Width | 18.288 mm |
| Weight | 0.2 kg |
| Series | lm48500 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 18.034 mm |
| Standard | iso |
| Basic static load, radial - C0r | 63100 N |
| Basic dynamic load, radial - Cr | 64600 N |
Show UNSPSC/ECL@SS
£ 25.06 excl. VAT
/ Each
£ 30.07 incl. VAT
- In stock: Next day delivery