TIMKEN 456-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:456
Rubix:397A6086
Manufacturer :100046094
EAN:0053893035468


Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 107.95 mm |
| Width | 29.317 mm |
Documents
Product details : TIMKEN 456-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 683,6 g |
| Inner diameter | 53.975 mm |
| Outer diameter | 107.95 mm |
| Width | 29.317 mm |
| Weight | 2.963 kg |
| Series | 455 |
| Material | stamped steel (cage) |
| Cage | steel |
| Thickness | 32.558 mm |
| Tolerance | cage-cone frontface clearance: 2 mm (0,08 in); cage-cone backface clearance: 1,8 mm (0,07 in). |
| Type of bearing | ts (tapered single) tapered roller bearing cone |
| Basic static load, axial - C0a | 166000 N |
| Basic dynamic load, axial - Ca | 23900 N |
Show UNSPSC/ECL@SS
£ 66.69 excl. VAT
/ Each
£ 80.03 incl. VAT
- Usually arrives within 14 working days




