Tapered roller bearing Timken LM361649, Inner diameter: 342.9 mm | Width: 66.675 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:LM361649
Rubix:100A0272
Manufacturer :100146509
EAN:0053893605029


Technical specifications
| Inner diameter | 342.9 mm |
|---|---|
| Width | 66.675 mm |
| Bearing Clearance | cn |
Documents
Product details : TIMKEN LM361649-20000 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 68,326x450,85x450,85 mm |
|---|---|
| Package weight | 18669,9 g |
| Inner diameter | 342.9 mm |
| Width | 66.675 mm |
| Bearing Clearance | cn |
| Series | lm361649 |
| Cage | steel |
| Total bearing width | 66.675 mm |
| Basic static load, radial - C0r | 2210000 N |
| Basic dynamic load, radial - Cr | 174000 N |
Show UNSPSC/ECL@SS
£ 6,573.60 excl. VAT
/ Each
£ 7,888.32 incl. VAT
- Delivery usually within ( 7 ) days




