Tapered roller bearing FAG 32018-X-XL, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 24 mm


Tapered roller bearing

References
fag:32018-X-XL
rubix:226A6186
manufacturer :0838517630000
ean:4054364790493
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter140 mm
Width24 mm
See all Specifications

Product details : FAG 32018-X-XL METRIC TAPER BEARING


Tapered roller bearings 320, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs

Strengths

•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity

Technical specifications


Attributes
Logistic Weight1760 g
Inner diameter90 mm
Outer diameter140 mm
Width24 mm
Bearing Clearancecn
Series320
Materialsteel
Cagesteel
Limit speed5900 rpm
Total bearing width32 mm
Standarddin 720
Basic static load, radial - C0r255000 N
Basic dynamic load, radial - Cr195000 N
Show UNSPSC/ECL@SS
£ 71.96 excl. VAT
/ Each
£ 86.35 incl. VAT
  • Usually arrives within 14 working days