Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR L68149/111 TAPERED ROLLER BEARING
Tapered roller bearing SNR L68149/111, Outer diameter: 60 mm | Inner diameter: 35 mm | Width: 16.764 mm
Tapered roller bearing SNR
References
snr:
L68149/111
rubix:
394A7252
ean:
3413521130120
Technical specifications
Inner diameter
35
mm
Outer diameter
60
mm
Width
16.764
mm
See all Specifications
Product details
Technical specifications
Product details : SNR L68149/111 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
60
mm
Width
16.764
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.08
excl. VAT
/
Each
£
9.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-M802048, Outer diameter: 64 mm | Inner diameter: 41.275 mm | Width: 25.654 mm
Tapered roller bearing Timken H913842-90015, Outer diameter: 146.05 mm | Inner diameter: 61.976 mm | Width: 82.55 mm
Tapered roller bearing Timken JHM807045-90N01, Outer diameter: 104.902 mm | Inner diameter: 50.038 mm | Width: 80.01 mm
Tapered roller bearing Timken 592AS
Tapered roller bearing Timken 359S-90084, Outer diameter: 90.17 mm | Inner diameter: 45.974 mm | Width: 50.8 mm
Tapered roller bearing Timken 478/472
Tapered roller bearing NTN 4T-1280, Outer diameter: 39.5 mm | Inner diameter: 22.225 mm | Width: 22.225 mm
Tapered roller bearing Timken 8574
Tapered roller bearing NTN 4T-387A/382, Outer diameter: 98.425 mm | Inner diameter: 57.15 mm | Width: 21 mm
Tapered roller bearing Timken 65500B, Outer diameter: 127 mm | Width: 34.925 mm
Tapered roller bearing Timken 476-90241, Outer diameter: 149.352 mm | Inner diameter: 59.944 mm | Width: 73.152 mm
Tapered roller bearing Timken 64700-30000, Outer diameter: 177.8 mm | Inner diameter: 149.352 mm | Width: 30.226 mm
Tapered roller bearing FAG 32940-A, Outer diameter: 280 mm | Inner diameter: 200 mm | Width: 39 mm
Tapered roller bearing NTN 4T-683/672, Outer diameter: 168.275 mm | Inner diameter: 95.25 mm | Width: 41.275 mm
Tapered roller bearing FAG 33217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 37 mm