TIMKEN HM212046C-20000 TAPERED ROLLER BEARING CONE
Axial tapered roller bearing Timken
See technical informationReferences
Timken:HM212046C
Rubix:397A6530
EAN:0053893510149


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 122.238 mm |
| Width | 38.354 mm |
Product details : TIMKEN HM212046C-20000 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 122.238 mm |
| Width | 38.354 mm |
| Weight | 1.9 kg |
| Series | hm212000 |
| Cage | steel |
| Thickness | 38.097 mm |
| Basic dynamic load, axial - Ca | 36600 N |
Show UNSPSC/ECL@SS
£ 1,406.09 excl. VAT
/ Each
£ 1,687.31 incl. VAT
- Usually arrives within 14 working days