Tapered roller bearing Timken 3982-90125, Outer diameter: 112.712 mm | Inner diameter: 63.5 mm | Width: 60.325 mm

Tapered Roller Bearing

See technical information

References

Timken:3982-90125
Rubix:397A5053
Manufacturer :100057852
EAN:0053893137810
brand logo

Technical specifications

Inner diameter63.5 mm
Outer diameter112.712 mm
Width60.325 mm
See all Specifications

Product details : TIMKEN 3982-90125 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)60,325x112,713x112,713 mm
Logistic Weight2590 g
Packaged dimensions (D x W x H)123,9012x123,9012x62,0776 mm
Package weight2589,6 g
Inner diameter63.5 mm
Outer diameter112.712 mm
Width60.325 mm
Bearing Clearancecn
£ 196.08 excl. VAT
/ Each
£ 235.30 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories