Tapered roller bearing Timken M903345, Outer diameter: 92.08 mm | Inner diameter: 41.275 mm | Width: 26.2 mm
Timken Tapered Roller Bearing M903300
See technical informationReferences
Timken:M903345
Rubix:106A1701
Manufacturer :100098801
EAN:0053893704845


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 92.08 mm |
| Width | 26.2 mm |
Product details : TIMKEN M903345-70000 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 517,1 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 92.08 mm |
| Width | 26.2 mm |
| Bearing Clearance | cn |
| Series | m |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 97.95 excl. VAT
/ Each
£ 117.54 incl. VAT
- Usually arrives within 14 working days




