Tapered roller bearing FAG 30304-A, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 13 mm
Tapered roller bearing
See technical informationReferences
FAG:30304-A
Rubix:229A0582
Manufacturer :0167108430000
EAN:4012801036641

Product details : FAG 30304-A METRIC TAPER BEARING 167108430000
Tapered roller bearings 303, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Strengths
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x52x52 mm |
|---|---|
| Logistic Weight | 173 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 13 mm |
| Bearing Clearance | cn |
| Series | 303..-a |
| Material | steel |
| Reference speed | 9800 rpm |
| Limit speed | 15600 rpm |
| Total bearing width | 16.25 mm |
| Basic static load, radial - C0r | 32500 N |
| Basic dynamic load, radial - Cr | 34000 N |
Show UNSPSC/ECL@SS
£ 11.76 excl. VAT
/ Each
£ 14.11 incl. VAT
- Delivery usually within ( 7 ) days
