Precision Tapered Roller Bearing Cup
Inner diameter | 57.658 mm |
---|---|
Outer diameter | 71.882 mm |
Width | 14.224 mm |
Logistics dimensions (L x W x H) | 14,224x71,882x71,882 mm |
---|---|
Logistic Weight | 123 g |
Packaged dimensions (D x W x H) | 25,4x82,55x82,55 mm |
Inner diameter | 57.658 mm |
Outer diameter | 71.882 mm |
Width | 14.224 mm |
Usually arrives within 14 working days