Tapered Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 110 mm |
Logistic Weight | 1615 g |
---|---|
Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
Inner diameter | 55 mm |
Outer diameter | 110 mm |
Total bearing width | 16 mm |
Basic static load, radial - C0r | 253000 N |
Basic dynamic load, radial - Cr | 234000 N |
109,982 mm | |
109,982 mm |
Usually arrives within 14 working days