NTN - Tapered Roller Bearing - 4T-JLM813049
Inner diameter | 70 mm |
---|---|
Outer diameter | 91.5 mm |
Width | 25 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 91.5 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | trbinch |
Cage | steel |
Basic static load, radial - C0r | 150 N |
Basic dynamic load, radial - Cr | 97 N |
Usually arrives within 14 working days