Tapered Roller Bearing Cup
Outer diameter | 123.825 mm |
---|---|
Width | 16.67 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 16,67x123,825x123,825 mm |
---|---|
Logistic Weight | 237 g |
Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
Package weight | 236,8 g |
Outer diameter | 123.825 mm |
Width | 16.67 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days