Tapered roller bearing NTN 4T-2689/2631, Outer diameter: 66.421 mm | Inner diameter: 28.575 mm | Width: 23.812 mm
Tapered roller bearing
See technical informationReferences
NTN:4T-2689/2631
Rubix:204A7176
EAN:4547359923605




Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 66.421 mm |
| Width | 23.812 mm |
Product details : NTN 4T-2689/2631 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 66.421 mm |
| Width | 23.812 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 28.98 excl. VAT
/ Each
£ 34.78 incl. VAT
- Delivery usually within ( 3 ) days