Tapered Roller Bearing
Inner diameter | 33.33 mm |
---|---|
Outer diameter | 69.012 mm |
Width | 19.84 mm |
Inner diameter | 33.33 mm |
---|---|
Outer diameter | 69.012 mm |
Width | 19.84 mm |
Bearing Clearance | CN |
Series | 14000 |
Cage | Steel |
Basic static load, radial - C0r | 61700 N |
Basic dynamic load, radial - Cr | 54600 N |
Usually arrives within 14 working days