Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN JH415647A-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken JH 415647A/JH415610
Tapered roller bearing Timken
References
timken:
JH 415647A/JH415610
rubix:
397A4672
Product details
Technical specifications
Product details : TIMKEN JH415647A-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
240.60
excl. VAT
/
Each
£
288.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 32313U, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 51 mm
Tapered roller bearing NTN 4T-65212/65500, Outer diameter: 127 mm | Inner diameter: 53.975 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-LM11949/LM11910, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 15.494 mm
Tapered roller bearing Timken 15590-20024, Outer diameter: 42.497 mm | Inner diameter: 28.575 mm | Width: 17.462 mm
Tapered roller bearing NTN 32212U, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 29.75 mm
Tapered roller bearing Timken 45290-30000, Outer diameter: 78.75 mm | Inner diameter: 104.775 mm | Width: 30.162 mm
Tapered roller bearing FAG 32232-XL, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 67 mm
Tapered roller bearing Timken 55176/55437
Tapered roller bearing SNR 31318A, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm
Tapered roller bearing Timken 387-90059, Outer diameter: 100.076 mm | Inner diameter: 57.15 mm | Width: 49.276 mm
Tapered roller bearing Timken 295192DC, Outer diameter: 422.275 mm | Width: 136.525 mm
Tapered roller bearing NSK HR32007XJ, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 18 mm
Tapered roller bearing Timken 799-90134, Outer diameter: 206.502 mm | Inner diameter: 128.524 mm | Width: 107.95 mm
Tapered roller bearing NTN 4T-6379/6320, Outer diameter: 135.755 mm | Inner diameter: 65.088 mm | Width: 53.975 mm
Tapered roller bearing NSK 32307J, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 31 mm