NTN - Tapered Roller Bearing - 32244
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 56 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 56 mm |
Bearing Clearance | cn |
Series | 32200 |
Material | steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 605000 N |
Basic dynamic load, radial - Cr | 420000 N |
Usually arrives within 14 working days