Tapered Roller Bearing Cup
Outer diameter | 69.012 mm |
---|---|
Width | 14.321 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 14,224x69,088x69,088 mm |
---|---|
Logistic Weight | 93 g |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
Package weight | 93 g |
Outer diameter | 69.012 mm |
Width | 14.321 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days