Tapered roller bearing Timken LM330448, Outer diameter: 203.2 mm | Inner diameter: 152.4 mm | Width: 41.275 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LM330448
Rubix:397A6713
Manufacturer :100146146
EAN:0053893598642


Technical specifications
| Inner diameter | 152.4 mm |
|---|---|
| Outer diameter | 203.2 mm |
| Width | 41.275 mm |
Product details : TIMKEN LM330448-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 197,1x197,1x52,4 mm |
|---|---|
| Package weight | 2136,0 g |
| Inner diameter | 152.4 mm |
| Outer diameter | 203.2 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Weight | 3.5 kg |
| Series | lm330400 |
| Cage | steel |
| Total bearing width | 41.275 mm |
| Basic static load, radial - C0r | 556000 N |
| Basic dynamic load, radial - Cr | 283000 N |
Show UNSPSC/ECL@SS
£ 964.15 excl. VAT
/ Each
£ 1,156.98 incl. VAT
- Delivery usually within ( 7 ) days