Tapered roller bearing Timken M201047S, Outer diameter: 73.025 mm | Inner diameter: 39.688 mm | Width: 22.098 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:M201047S
Rubix:397A6748
Manufacturer :100196252
EAN:0053893507873


Technical specifications
| Inner diameter | 39.688 mm |
|---|---|
| Outer diameter | 73.025 mm |
| Width | 22.098 mm |
Product details : TIMKEN M201047S-20405 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,4x71,4x26,9 mm |
|---|---|
| Package weight | 265,8 g |
| Inner diameter | 39.688 mm |
| Outer diameter | 73.025 mm |
| Width | 22.098 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | ts (tapered single) |
| Material | chrome steel |
| Cage | steel |
| Reference speed | 5000 rpm |
| Limit speed | 6700 rpm |
| Total bearing width | 25.654 mm |
| Standard | ISO NORMAL CLASS |
| Basic static load, radial - C0r | 89100 N |
| Basic dynamic load, radial - Cr | 73400 N |
Show UNSPSC/ECL@SS
£ 94.25 excl. VAT
/ Each
£ 113.10 incl. VAT
- Usually arrives within 14 working days