Tapered roller bearing Timken 3977/3920, Outer diameter: 112.713 mm | Inner diameter: 60 mm | Width: 30.163 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:3977/3920
Rubix:104A6443
EAN:0053893779966





Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 112.713 mm |
| Width | 30.163 mm |
Documents
Product details : TIMKEN 3977-99401 TAPERED ROLLER BEARING
These are the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: The cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Strengths
Provide the greatest durability in the most compact space
Maximize reliability and life
Manage both radial and axial loads
Higher Meet Rated
Lower Noise
Increasing running time of the machine
Maximize reliability and life
Manage both radial and axial loads
Higher Meet Rated
Lower Noise
Increasing running time of the machine
Applications
Industrial Drives
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 112.713 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Weight | 1.3 kg |
| Series | 3900 |
| Cage | steel |
| Total bearing width | 30.163 mm |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 139000 N |
Show UNSPSC/ECL@SS
£ 124.34 excl. VAT
/ Each
£ 149.21 incl. VAT
- Usually arrives within 14 working days