Tapered roller bearing Timken 32017XDF, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 58 mm


Double Row - Face to Face Spacer Assembly

References
timken:32017XDF
rubix:397A4925
manufacturer :190035948
ean:0053893373881
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter130 mm
Width58 mm
See all Specifications

Product details : TIMKEN 32017XDF-90KA2 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight2739,7 g
Inner diameter85 mm
Outer diameter130 mm
Width58 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 177.20 excl. VAT
/ Each
£ 212.64 incl. VAT
  • Usually arrives within 14 working days