Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 14130-99402 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 14130/14276B
Tapered roller bearing Timken
References
timken:
14130/14276B
rubix:
104A8062
ean:
0053893780962
Product details
Technical specifications
Product details : TIMKEN 14130-99402 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.92
excl. VAT
/
Each
£
122.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 780-90050, Outer diameter: 180.975 mm | Inner diameter: 101.6 mm | Width: 104.775 mm
Tapered roller bearing NTN 4T-30309, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 27.25 mm
Tapered roller bearing Timken LL 521849C/LL521810
Tapered roller bearing Timken 3878/3820
Tapered roller bearing NTN 4T-46790, Outer diameter: 197.5 mm | Inner diameter: 165.1 mm | Width: 39.688 mm
Tapered roller bearing FAG 32032-X-XL-DF-A280-330, Outer diameter: 240 mm | Inner diameter: 160 mm | Width: 102 mm
Tapered roller bearing Timken 3820B, Outer diameter: 85.725 mm | Width: 23.812 mm
Tapered roller bearing Timken 29580/29520, Outer diameter: 107.95 mm | Inner diameter: 60 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-369S/362A, Outer diameter: 88.9 mm | Inner diameter: 47.625 mm | Width: 20.638 mm
Tapered roller bearing NTN 4T-17887/17831, Outer diameter: 79.985 mm | Inner diameter: 45.23 mm | Width: 19.842 mm
Tapered roller bearing Timken 33205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 19.25 mm
Tapered roller bearing Timken LM 742747/LM742710
Tapered roller bearing NTN 4T-JM205149/JM205110, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 28 mm
Tapered roller bearing NTN 4T-472, Outer diameter: 120 mm | Inner diameter: 116 mm | Width: 24.237 mm
Tapered roller bearing NTN 4T-45220, Outer diameter: 104.775 mm | Inner diameter: 85.725 mm | Width: 23.812 mm