Tapered roller bearing Timken 581/572, Outer diameter: 139.992 mm | Inner diameter: 80.963 mm | Width: 36.098 mm
Tapered Roller Bearing
See technical informationReferences
Timken:581/572
Rubix:104A8723
EAN:0053893316062


Technical specifications
| Inner diameter | 80.963 mm |
|---|---|
| Outer diameter | 139.992 mm |
| Width | 36.098 mm |
Product details : TIMKEN 581-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 80.963 mm |
|---|---|
| Outer diameter | 139.992 mm |
| Width | 36.098 mm |
| Bearing Clearance | cn |
| Weight | 2.2 kg |
| Series | 575 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 36.513 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 291000 N |
| Basic dynamic load, radial - Cr | 207000 N |
Show UNSPSC/ECL@SS
£ 150.73 excl. VAT
/ Each
£ 180.88 incl. VAT
- Usually arrives within 14 working days