Tapered roller bearing FAG 32216-XL, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 33 mm
Tapered roller bearing
See technical informationSee documentsReferences
FAG:32216-XL
Rubix:244A4256
Manufacturer :0930896860000
EAN:4054371077136



Documents
Product details : FAG 32216-XL 0930896860000 TAPERED ROLLER BEARING
Tapered roller bearings 322, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Series | 322 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 6100 rpm |
| Total bearing width | 35.25 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 246000 N |
Show UNSPSC/ECL@SS
£ 56.60 excl. VAT
/ Each
£ 67.92 incl. VAT
- Delivery usually within ( 7 ) days
