Tapered Roller Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Series | 2FD |
Material | Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 11000 rpm |
Limit speed | 14000 rpm |
Total bearing width | 22.25 mm |
Usually arrives within 14 working days