Tapered roller bearing Timken 766/752D, Outer diameter: 161.925 mm | Inner diameter: 88.9 mm | Width: 48.26 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:766/752D
Rubix:101A0442


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 48.26 mm |
Documents
Product details : TIMKEN 766-99402 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Technical specifications
Attributes
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 48.26 mm |
| Bearing Clearance | cn |
| Weight | 8.526 kg |
| Series | 755 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 104.772 mm |
| Basic static load, radial - C0r | 441000 N |
| Basic dynamic load, radial - Cr | 570000 N |
Show UNSPSC/ECL@SS
£ 999.00 excl. VAT
/ Each
£ 1,198.80 incl. VAT
- Usually arrives within 14 working days