Tapered roller bearing Timken 34478D, Outer diameter: 121.442 mm | Inner diameter: 69.95 mm | Width: 52.39 mm
Timken Tapered Roller Bearing 34400
See technical informationReferences
Timken:34478D
Rubix:105A9419
Manufacturer :100045120
EAN:0053893269344







Technical specifications
| Inner diameter | 69.95 mm |
|---|---|
| Outer diameter | 121.442 mm |
| Width | 52.39 mm |
Product details : TIMKEN 34478D-20024 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,1x121,412x121,412 mm |
|---|---|
| Logistic Weight | 592 g |
| Packaged dimensions (D x W x H) | 123,9012x123,9012x62,0776 mm |
| Package weight | 591,9 g |
| Inner diameter | 69.95 mm |
| Outer diameter | 121.442 mm |
| Width | 52.39 mm |
| Bearing Clearance | cn |
| Series | 34400 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 428.71 excl. VAT
/ Each
£ 514.45 incl. VAT
- Usually arrives within 14 working days