Tapered roller bearing Timken 26126, Outer diameter: 72 mm | Inner diameter: 32.004 mm | Width: 18.923 mm
Tapered Roller Bearing Cone
See technical informationSee documentsReferences
Timken:26126
Rubix:397A5851
EAN:0053893221823


Technical specifications
| Inner diameter | 32.004 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 18.923 mm |
Documents
Product details : TIMKEN 26126-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19,05x49,022x49,022 mm |
|---|---|
| Logistic Weight | 195 g |
| Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
| Inner diameter | 32.004 mm |
| Outer diameter | 72 mm |
| Width | 18.923 mm |
| Bearing Clearance | cn |
| Weight | 0.795 kg |
| Series | 26000 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 18.923 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 60100 N |
| Basic dynamic load, radial - Cr | 58800 N |
Show UNSPSC/ECL@SS
£ 1,206.73 excl. VAT
/ Each
£ 1,448.08 incl. VAT
- Usually arrives within 14 working days