Tapered roller bearing Timken 32317-90KA2, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 63.5 mm
Tapered roller bearings Series 323
See technical informationReferences
Timken:32317-90KA2
Rubix:102A6733
Manufacturer :190043711
EAN:0053893800417



Product details : TIMKEN 32317-90KA2 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and most commonly used bearings; they consist of a set of cones and a cup.
They are made up of two separable main parts: cone (inner) and cup (outer).
They are made up of two separable main parts: cone (inner) and cup (outer).
Strengths
Withstands high axial and radial loads.
Applications
Wheels and rear axle of automobiles, running wheels of railway wagons, reduction gearboxes.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Series | ts |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 177.89 excl. VAT
/ Each
£ 213.47 incl. VAT
- Delivery usually within ( 7 ) days
