Tapered Roller Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 105 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 105 mm |
Total bearing width | 32 mm |
Basic static load, radial - C0r | 138000 N |
Basic dynamic load, radial - Cr | 142000 N |
Usually arrives within 14 working days