Tapered Roller Double Row Cone
Inner diameter | 49.212 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 67,564x70,358x70,358 mm |
---|---|
Logistic Weight | 1089 g |
Packaged dimensions (D x W x H) | 106,3752x106,3752x68,4276 mm |
Package weight | 1088,6 g |
Inner diameter | 49.212 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days