Precision Tapered Roller Bearing
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 139.954 mm |
Width | 14.224 mm |
Logistics dimensions (L x W x H) | 14,224x139,954x139,954 mm |
---|---|
Logistic Weight | 2086 g |
Packaged dimensions (D x W x H) | 38,1x152,4x152,4 mm |
Inner diameter | 82.55 mm |
Outer diameter | 139.954 mm |
Width | 14.224 mm |
Usually arrives within 14 working days