Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 5395-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 5395-99401, Outer diameter: 103.188 mm | Inner diameter: 49.213 mm | Width: 43.658 mm
Tapered roller bearing Timken
References
timken:
5395-99401
rubix:
104A6440
ean:
0053893780412
Technical specifications
Inner diameter
49.213
mm
Outer diameter
103.188
mm
Width
43.658
mm
Product details
Technical specifications
Product details : TIMKEN 5395-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
49.213
mm
Outer diameter
103.188
mm
Width
43.658
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
172.54
excl. VAT
/
Each
£
207.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-HM81610PX3, Outer diameter: 47 mm | Inner diameter: 16 mm | Width: 16 mm
Tapered roller bearing NTN 4T-12580/12520, Outer diameter: 49.225 mm | Inner diameter: 20.638 mm | Width: 19.845 mm
Tapered roller bearing NTN 4T-3188/3120, Outer diameter: 72.626 mm | Inner diameter: 31.75 mm | Width: 30.162 mm
Tapered roller bearing Timken JRM3938A-90UA2
Tapered roller bearing NTN 4T-LM48548L/LM48510, Outer diameter: 65.088 mm | Inner diameter: 34.925 mm | Width: 18.034 mm
Tapered roller bearing FAG 33014>A, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 25.5 mm
Tapered roller bearing Timken 14118AS/14276
Tapered roller bearing Timken 3779/3729D
Tapered roller bearing Timken 32024XDF, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 76 mm
Tapered roller bearing NTN 4T-3579, Outer diameter: 63.6 mm | Inner diameter: 42.862 mm | Width: 30.886 mm
Tapered roller bearing Timken 67390-30000, Outer diameter: 164.846 mm | Inner diameter: 133.35 mm | Width: 46.038 mm
Tapered roller bearing Timken 3193/3120, Outer diameter: 72.626 mm | Inner diameter: 31.75 mm | Width: 30.163 mm
Tapered roller bearing NTN 4T-LM48548, Outer diameter: 49.5 mm | Inner diameter: 34.925 mm | Width: 18.288 mm
Tapered roller bearing Timken 71451/71750
Tapered roller bearing FAG 32314-BA, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 42 mm