Tapered roller bearing Timken
Inner diameter | 68 mm |
---|---|
Outer diameter | 250 mm |
Width | 71.75 mm |
Inner diameter | 68 mm |
---|---|
Outer diameter | 250 mm |
Width | 71.75 mm |
Total bearing width | 71.75 mm |
Basic static load, radial - C0r | 1070000 N |
Basic dynamic load, radial - Cr | 145000 N |
Usually arrives within 14 working days