Tapered roller bearing Timken 36620, Outer diameter: 193.675 mm | Inner diameter: 146.05 mm | Width: 23.02 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:36620
Rubix:132A7960
Manufacturer :100056723
EAN:0053893271538


Technical specifications
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 193.675 mm |
| Width | 23.02 mm |
Product details : TIMKEN 36620-20024 TAPERED ROLLER BEARING CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,02x193,675x193,675 mm |
|---|---|
| Logistic Weight | 717 g |
| Packaged dimensions (D x W x H) | 200,1012x200,1012x30,3276 mm |
| Package weight | 717,1 g |
| Inner diameter | 146.05 mm |
| Outer diameter | 193.675 mm |
| Width | 23.02 mm |
| Bearing Clearance | cn |
| Weight | 0.72 kg |
| Series | ts |
Show UNSPSC/ECL@SS
£ 127.79 excl. VAT
/ Each
£ 153.35 incl. VAT
- Usually arrives within 14 working days




