Tapered roller bearing Timken 32005X-90KB3, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 11.5 mm
Taper roller bearing
See technical informationReferences
Timken:32005X-90KB3
Rubix:100A0097
Manufacturer :190052412



Product details : TIMKEN 32005X-90KB3 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 11.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 7.57 excl. VAT
/ Each
£ 9.08 incl. VAT
- In stock: Next day delivery
