Tapered Roller Bearing
Inner diameter | 22.606 mm |
---|---|
Outer diameter | 47 mm |
Width | 15.499 mm |
Inner diameter | 22.606 mm |
---|---|
Outer diameter | 47 mm |
Width | 15.499 mm |
Series | lm72800 |
Material | steel (cage) |
Cage | steel |
Total bearing width | 15.499 mm |
Basic static load, radial - C0r | 33000 N |
Basic dynamic load, radial - Cr | 35100 N |
Usually arrives within 14 working days