Tapered roller bearing SKF 32232, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 84 mm

Tapered Roller Bearing

See technical information

References

SKF:32232
Rubix:231A7301
EAN:7316577475992
brand logo

Technical specifications

Inner diameter160 mm
Outer diameter290 mm
Width84 mm
See all Specifications

Product details : SKF 32232 TAPERED ROLLER BEARING 7316577475992


Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

Technical specifications


Attributes
Inner diameter160 mm
Outer diameter290 mm
Width84 mm
Bearing Clearancecn
Materialbearing steel
Cagesteel
Reference speed1600 rpm
Limit speed2200 rpm
Total bearing width84 mm
Basic static load, radial - C0r1400000 N
Basic dynamic load, radial - Cr934000 N
£ 2,089.07 excl. VAT
/ Each
£ 2,506.88 incl. VAT
  • Delivery usually within ( 3 ) days