Tapered Roller Bearing Cup
Outer diameter | 120 mm |
---|---|
Width | 32 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 50,8x214,884x214,884 mm |
---|---|
Logistic Weight | 2954 g |
Packaged dimensions (D x W x H) | 219,1512x219,1512x58,7756 mm |
Package weight | 2953,8 g |
Outer diameter | 120 mm |
Width | 32 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days