Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN A4050-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken A 4050/A4138
Tapered roller bearing Timken
References
timken:
A 4050/A4138
rubix:
104A6749
ean:
0053893713465
Product details
Technical specifications
Product details : TIMKEN A4050-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.98
excl. VAT
/
Each
£
63.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken LM12748F, Inner diameter: 21.43 mm
Tapered roller bearing Timken JM738249-90K01, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 101.262 mm
Tapered roller bearing NTN 4T-3925, Outer diameter: 112.712 mm | Inner diameter: 111.112 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-29585, Outer diameter: 107.95 mm | Inner diameter: 63.5 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-748S, Outer diameter: 114.5 mm | Inner diameter: 76.2 mm | Width: 46.672 mm
Tapered roller bearing Timken 13621A, Outer diameter: 69.012 mm | Width: 14.321 mm
Tapered roller bearing Timken 47420DC
Tapered roller bearing Timken LM739749, Outer diameter: 257.18 mm | Inner diameter: 196.85 mm | Width: 85.73 mm
Tapered roller bearing Timken 49520B, Outer diameter: 101.6 mm | Width: 25.4 mm
Tapered roller bearing Timken 29680/29620
Tapered roller bearing Timken 767D, Inner diameter: 88.9 mm
Tapered roller bearing Timken 3490-90042, Outer diameter: 79.502 mm | Inner diameter: 38.1 mm | Width: 63.5 mm
Tapered roller bearing Timken JXC 25690C/JXC25690DC, Outer diameter: 110 mm | Inner diameter: 45 mm
Tapered roller bearing NTN 32216U, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 35.25 mm
Tapered roller bearing Timken 17481-90012, Outer diameter: 39.688 mm | Inner diameter: 13.495 mm | Width: 54.661 mm