Tapered roller bearing Timken 46720CD, Outer diameter: 225.425 mm | Inner diameter: 158.75 mm | Width: 85.73 mm

Timken Tapered Roller Bearing 46700

See technical information

References

Timken:46720CD
Rubix:106A0951
Manufacturer :100032489
EAN:0053893299495
brand logo

Technical specifications

Inner diameter158.75 mm
Outer diameter225.425 mm
Width85.73 mm
See all Specifications

Product details : TIMKEN 46720CD-20081 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)69,85x225,425x225,425 mm
Logistic Weight3145 g
Packaged dimensions (D x W x H)234,95x234,95x77,724 mm
Package weight3144,8 g
Inner diameter158.75 mm
Outer diameter225.425 mm
Width85.73 mm
Bearing Clearancecn
Series46700
Materialsteel
Cagesteel
£ 970.59 excl. VAT
/ Each
£ 1,164.71 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories