Tapered roller bearing Timken NA 24776SW-90012, Outer diameter: 76.2 mm | Inner diameter: 38.1 mm | Width: 58.735 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:NA 24776SW-90012
Rubix:100A6741
EAN:0053893209357




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 58.735 mm |
Documents
Product details : TIMKEN NA24776SW-90012 TAPERED ROLLER BEARING ASSEMBLY
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 58.735 mm |
| Bearing Clearance | cn |
| Weight | 1.15 kg |
| Series | 24700 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 58.735 mm |
| Basic dynamic load, radial - Cr | 75500 N |
Show UNSPSC/ECL@SS
£ 894.14 excl. VAT
/ Each
£ 1,072.97 incl. VAT
- Usually arrives within 14 working days