Tapered roller bearing NTN 4T-HM515745, Outer diameter: 142.14 mm | Inner diameter: 76.2 mm | Width: 46.1 mm
NTN - Tapered Roller Bearing - 4T-HM515745
See technical informationReferences
NTN:4T-HM515745
Rubix:204A8063
EAN:4547359664324




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 142.14 mm |
| Width | 46.1 mm |
Product details : NTN 4T-HM515745 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x46,1 mm |
|---|---|
| Logistic Weight | 1880 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 142.14 mm |
| Width | 46.1 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 104.32 excl. VAT
/ Each
£ 125.18 incl. VAT
- Usually arrives within 14 working days