Tapered roller bearing NTN 4T-553X, Outer diameter: 122.238 mm | Inner diameter: 63.5 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-553X
See technical informationReferences
NTN:4T-553X
Rubix:204A7741
EAN:4547359540949




Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 122.238 mm |
| Width | 30.162 mm |
Product details : NTN 4T-553X TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122,238x122,238x30,162 mm |
|---|---|
| Logistic Weight | 720 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 122.238 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 30.46 excl. VAT
/ Each
£ 36.55 incl. VAT
- Usually arrives within 14 working days