Tapered roller bearing Timken 2523D, Outer diameter: 69.85 mm | Inner diameter: 31.75 mm | Width: 57.15 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:2523D
Rubix:397A7657
Manufacturer :100059257
EAN:0053893116754






Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 69.85 mm |
| Width | 57.15 mm |
Product details : TIMKEN 2523D-20024 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,15x69,85x69,85 mm |
|---|---|
| Logistic Weight | 516 g |
| Packaged dimensions (D x W x H) | 93,6752x93,6752x62,0776 mm |
| Package weight | 516,2 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 69.85 mm |
| Width | 57.15 mm |
| Bearing Clearance | cn |
| Weight | 1.12 kg |
| Series | 2500 |
| Total bearing width | 66.675 mm |
Show UNSPSC/ECL@SS
£ 197.08 excl. VAT
/ Each
£ 236.50 incl. VAT
- Usually arrives within 14 working days