Tapered roller bearing Timken 3120B, Outer diameter: 72.626 mm | Inner diameter: 30.163 mm | Width: 23.813 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:3120B
Rubix:397A7888
Manufacturer :100054964
EAN:0053893123790


Technical specifications
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 72.626 mm |
| Width | 23.813 mm |
Product details : TIMKEN 3120B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,813x77,3x77,3 mm |
|---|---|
| Logistic Weight | 227 g |
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
| Package weight | 226,8 g |
| Inner diameter | 30.163 mm |
| Outer diameter | 72.626 mm |
| Width | 23.813 mm |
| Bearing Clearance | cn |
| Weight | 0.24 kg |
| Series | 3100 |
| Material | steel |
| Cage | steel |
| Total bearing width | 11.112 mm |
| Standard | ABMA CLASS 2 |
| Basic static load, radial - C0r | 102000 N |
| Basic dynamic load, radial - Cr | 94800 N |
Show UNSPSC/ECL@SS
£ 80.75 excl. VAT
/ Each
£ 96.90 incl. VAT
- Delivery usually within ( 7 ) days




